Shop PRIME-LINE
See all product information
Create Account
1 in. Sliding Screen Door Tension Spring with Concave Steel Ball Bearing Rollers (2 Pack)
Mfr # B 610
Zoro # G6286819
product price:Â
$
7.59
/pr
Sold in multiples of 2 for $15.18
Key Features
Width
3 13/16 in
Length
5 7/16 in
Color
Bronze
Closer Type
Standard Duty
Height
5 7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B 610
- Zoro #
- G6286819
- UPC #
- 049793006103
- Country of Origin
- China
Dimensions
- Width
- 3 13/16 in
- Length
- 5 7/16 in
- Height
- 5 7/16 in
- Roller Width
- 1/4 in
- Overall Length
- 5 7/16 in
- Roller Diameter
- 1 in
- Overall Width
- 3 13/16 in
- Overall Height
- 5 7/16 in
- Wire Rope Length
- 5 7/16 in
Details
- Item
- Tension Spring Roller
- Color
- Bronze
- Closer Type
- Standard Duty
- Hardware
- Included
- Door Type
- Screen Door
- Projection from Wall
- 2 in
- Finish
- Steel
- Material
- Steel
- For Use With Door Type
- Screen Door
- Projection
- 2 in
- ANSI/BHMA Finish
- Unfinished
- Product Type
- Tension Spring Roller
- Includes Hardware
- Hardware Included
Description
Tension Spring Roller, Door Type Screen Door, Length 5 7/16 in, Width 3 13/16 in, Height 5 7/16 in, Material Steel, Bronze, Steel Finish, Closer Type Standard Duty, Projection from Wall 2 in, Hardware Included, Roller Width 1/4 in, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.