Shop PRIMELINE TOOLS
See all product information
Create Account
1 in. Steel Screen Door Tension Springs with Nylon Roller (2 Pack)
Mfr # B 512
Zoro # G3344877
product price:Â
$
3.75
/pr
Key Features
Width
1/4 in
Length
2 5/16 in
Color
Silver
Finish
Unfinished
Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B 512
- Zoro #
- G3344877
- UPC #
- 049793005120
- Country of Origin
- China
Dimensions
- Width
- 1/4 in
- Length
- 2 5/16 in
- Height
- 36"
- Roller Width
- 1/4 in
- Overall Width
- 1/4 in
- Roller Diameter
- 1 in
- Overall Length
- 2 5/16 in
- Overall Height
- 2 5/16 in
- Wire Rope Length
- 2 5/16 in
Details
- Item
- Tension Spring Roller
- Color
- Silver
- Finish
- Unfinished
- Material
- Polyethylene
- Door Type
- Screen Door
- Closer Type
- Standard Duty
- Hardware
- Included
- ANSI/BHMA Finish
- Unfinished
- Includes Hardware
- Hardware Included
- Product Type
- Tension Spring Roller
- For Use With Door Type
- Screen Door
Description
Tension Spring Roller, Door Type Screen Door, Length 1 in, Width 1/4 in, Material Polyethylene, Silver, Unfinished Finish, Closer Type Standard Duty, Hardware Included, Roller Width 1/4 in, 1 Pair