Shop PRIME-LINE
See all product information
Create Account
Stanley Awning Operator, Gray, Left Hand, 2-3/16 in. Offset Link (Single Pack)
Mfr # H 3673
Zoro # G200934287
product price:Â
$
35.49
/ea
Key Features
Size
5-1/4 in
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H 3673
- Zoro #
- G200934287
- UPC #
- 49793036735
- Country of Origin
- China
- Color
- Gray
Description
This is an awning operator of aluminum diecast construction with a gray baked enamel finish used on Stanley Windows. It is left-handed with a matching crank handle and 2-3/16 in. offset link arm. It has an L-shaped mounting hole pattern that has 2 holes 7/16 in. apart at the top and is 5-1/4 in. from center of the top holes to the center of the bottom hole and the 2 horizontal holes in the bottom leg are 1-1/2 in. on center.Constructed of diecast and steel material Comes in a neutral gray color to blend with existing hardware, in a corrosion resistant, baked-on enamel finish Designed for use with awning windows manufactured by Tucker Windows Features an L-shaped mounting hole pattern to provide greater stability when cranking Easy to install with only a few simple tools For further dimensional and specification information, please see the line drawing Used by Stanley Awning Windows For further dimensional information, please see the line drawing