Shop PRIME-LINE
See all product information
Create Account
Steel Casement Operator, 8 in. Arm, Teardrop Housing, Aluminum, Left-Handed (Single Pack)
Mfr # H 4281
Zoro # G600935198
product price:Â
$
36.25
/ea
Key Features
Finish
Aluminum
Material
Steel
Length (In.)
8 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H 4281
- Zoro #
- G600935198
- UPC #
- 49793242815
- Country of Origin
- China
Dimensions
- Length (In.)
- 8 in.
Details
- Finish
- Aluminum
- Material
- Steel
Description
This casement operator is constructed of a diecast body, a hardened steel arm (with a steel guide button at 9/16 in. in diameter), and a case-hardened worm gear mechanism that comes in a corrosion resistant plating. It features a teardrop-shaped housing and an operator crank handle, and comes finished in an aluminum painted color. This casement operator is left-handed, determined when viewing the window from the inside looking out. It is a face-mounted design that installs on older, crank-out casement, steel window frames with 3-7/8 in. and 4-3/4 in. mounting hole centers. This high-end quality operator exhibits minimal gear lash, with positive and smooth operation. For the opposite handing of this operator, see Prime-Line part H-4287. Installation fasteners and a set screw (for affixing the crank handle onto the operator spindle) are included with each operator.Used on left-handed, steel-framed, crank-out casement windows 9/16 in. outside diameter guide button, 5/16 in. diameter spindle, 3-7/8 in. and 4-3/4 in. mounting hole centers Aluminum color, painted finish Hardened steel arm with diecast housing and crank; includes installation fasteners The handing for this Prime-Line casement operator is determined by viewing the operator from the INSIDE LOOKING OUT For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.