Shop PRIME-LINE
See all product information
Create Account
Steel Casement Operator, 8 in. Arm, Teardrop Housing, Aluminum, Right (Single Pack)
Mfr # H 4287
Zoro # G300935252
product price:Â
$
32.69
/ea
Key Features
Finish
Aluminum
Material
Diecast steel
Length (In.)
8 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H 4287
- Zoro #
- G300935252
- UPC #
- 49793242877
- Country of Origin
- China
- Finish
- Aluminum
- Material
- Diecast steel
Description
This casement operator is constructed of a diecast body, a hardened steel arm (with a steel guide button at 9/16 in. in diameter), and a case-hardened worm gear mechanism that comes in a corrosion resistant plating. It features a teardrop-shaped housing and an operator crank handle, and comes finished in an aluminum painted color. This Prime-Line casement operator is right-handed, determined when viewing the window from the inside looking out. It is a face-mounted design that installs on older, crank-out casement, steel window frames with 3-7/8 in. and 4-3/4 in. mounting hole centers. This high-end quality operator exhibits minimal gear lash, with positive and smooth operation. For the opposite handing of this operator, see Prime-Line part H-4281. Installation fasteners and a set screw (for affixing the crank handle onto the operator spindle) are included with each operator.Used on right-handed, steel-framed, crank-out casement windows 9/16 in. outside diameter guide button, 5/16 in. diameter spindle, 3-7/8 in. and 4-3/4 in. mounting hole centers Aluminum color, painted finish Hardened steel arm with diecast housing and crank; includes installation fasteners The handing for this Prime-Line casement operator is determined by viewing the operator from the INSIDE LOOKING OUT For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.