Shop PRIME-LINE
See all product information
Create Account
Steel Pin Diecast Lever Sliding Door Latch Lever and Plate, Hollyview (Single Pack)
Mfr # E 2034
Zoro # G600921207
product price:Â
$
13.19
/ea
Key Features
Finish
Aluminum
Max. Latching Distance (In.)
2 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E 2034
- Zoro #
- G600921207
- UPC #
- 49793020345
- Country of Origin
- United States
- Finish
- Aluminum
- Max. Latching Distance (In.)
- 2 in.
Description
This sliding patio door latch lever and plate is constructed from diecast. It features an aluminum plate with 1-5/16 In. hole centers. This type of sliding door latch lever and plate fits on Hollyview and a variety of other manufacturers.Used by Hollyview and a variety of other manufacturers Often found on Prime-Line part C 1039 Mounting holes are 1-5/16 in. on center Aluminum construction with diecast thumb turn 1 in. steel constructed pin Mounting hardware included A Phillips head screwdriver is required for installation For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.