Shop PRIME-LINE
See all product information
Create Account
Steel, Sash Balance Rivet Setting Tool (Single Pack)
Mfr # H 3740
Zoro # G500934499
product price:Â
$
14.15
/ea
Key Features
Material
Steel
Length
3 in.
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H 3740
- Zoro #
- G500934499
- UPC #
- 49793037404
- Country of Origin
- United States
Dimensions
- Length
- 3 in.
Details
- Item
- Steel, Sash Balance Rivet Setting Tool Single Pack
- Material
- Steel
- Finish
- Zinc Plated
Description
This is a rivet set tool used to fasten semi-tubular rivets. It secures a rivet which joins top and bottom guides to sash balance channel.Used to fasten semi-tubular rivets Secures rivets to sash balance channel Easy to use Steel construction 3 in. overall length 5/16 in. diameter A hammer is required to set rivet For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.