Shop PRIME-LINE
See all product information
Create Account
Storm Door Bottom Sweep Seal, Gray Vinyl, 37 in. Length, V-Shape Delta (Single Pack)
Mfr # T 8681
Zoro # G600934108
product price:Â
$
8.79
/ea
Sold in multiples of 2 for $17.58
Key Features
Finish
Gray
Size
1/2 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T 8681
- Zoro #
- G600934108
- UPC #
- 49793086815
- Country of Origin
- China
- Finish
- Gray
Description
This is a storm door bottom seal sweep. It is made from gray vinyl. The dimensions are 37 in. length x 3/8 in. height. Typically used as a bottom seal on storm doors to help prevent air infiltration, and features a V-shape, Delta style design that can be cut to your desired length to fit your door. For best results use a sharp blade and a straight edge.Used as a door sweep on storm doors Constructed from gray vinyl Dimensions are: 37 in. long and 3/8 in. high Helps to seal your door against most air infiltration Unique V-shape delta style design Easy to install with a slide in design For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.