Shop PRIME-LINE
See all product information
Create Account
Sliding Screen Door Strike, Guide and Adjustment Kit, for Anjac Sliding Screen Doors (1 Set)
Mfr # A 236
Zoro # G6523017
product price:Â $3.49
/ea
Sold in multiples of 3 for $10.47
Key Features
Finish
Unfinished
Length
1/4 in
Width
9/16 in
Color
Black/Gray
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A 236
- Zoro #
- G6523017
- UPC #
- 049793002365
- Country of Origin
- China
Dimensions
- Length
- 1/4 in
- Width
- 9/16 in
- Height
- 1 1/2 in
- Overall Height
- 1 1/2 in
- Overall Width
- 9/16 in
- Overall Length
- 1/4 in
- Wire Rope Length
- 1/4 in
Details
- Finish
- Unfinished
- Color
- Black/Gray
- Material
- Steel
- Hardware
- Included
- Item
- Bushing Kit
- For Use With Door Type
- Screen Door
- ANSI/BHMA Finish
- Unfinished
- Includes Hardware
- Hardware Included
- Product Type
- Bushings Kit
Description
Bushing Kit, Length 1/4 in, Width 9/16 in, Height 1 1/2 in, Material Steel, Black/Gray, Unfinished Finish, Hardware Included, Roller Width Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.