Shop PRIMELINE TOOLS
See all product information
Create Account
Swing Bar Door Guard, 3-7/8" Lx2-1/2" W
Mfr # U 9899
Zoro # G6181220
product price:Â $8.69
/eaKey Features
Length
3 7/8 in
Width
2 1/2 in
Finish
Brass-Plated
Height
2 1/2 in
Material
Die Cast Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U 9899
- Zoro #
- G6181220
- UPC #
- 049793098993
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 3 7/8 in
- Width
- 2 1/2 in
- Height
- 2 1/2 in
- Overall Height
- 2 1/2 in
- Overall Length
- 3 7/8 in
- Overall Width
- 2 1/2 in
- Wire Rope Length
- 3 7/8 in
Details
- Item
- Hotel Door Latch
- Finish
- Brass-Plated
- Material
- Die Cast Zinc
- For Use With
- Doors
- Hardware
- Included
- Product Type
- Swing Bar Door Guard
- Includes
- (2) 1/16 in Door Side Riser Shims, Fasteners, Shim Spacers
- Includes Hardware
- Hardware Included
Description
Hotel Door Latch, Length 3 7/8 in, Width 2 1/2 in, Height 2 1/2 in, Brass-Plated Finish, Material Die Cast Zinc, Hardware Included, For Use With Doors
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.