Shop PRIME-LINE
See all product information
Create Account
Tee Handle, 3/8 in. Spline Socket, White Color, fits Andersen Casement Operators (1 Pair)
Mfr # H 4097
Zoro # G400935534
product price:
$
10.35
/pk of 2, $5.18/ea
Key Features
Finish
White
Base Size (In.)
3/8 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H 4097
- Zoro #
- G400935534
- UPC #
- 49793640970
- Country of Origin
- China
- Finish
- White
Description
This tee style crank handle fits older Andersen® brand casement operators. It is constructed of zinc diecast and comes in a white painted finish. This T-crank features a contour base design that fits Andersen's older style casement operators, and it has a 3/8 in. spline socket. This item is designed to eliminate interference with window blinds.Used on older style Andersen® casement operators 3/8 in. spline socket with contour base design White painted finish Zinc diecast construction
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.