Shop PRIME-LINE
See all product information
Create Account
1 in. Screen Door Tension Spring Roller (2 Pack)
Mfr # B 576
Zoro # G6247171
product price:Â
$
5.15
/pr
Sold in multiples of 2 for $10.30
Key Features
Width
3 13/16 in
Length
5 7/16 in
Color
Gray
Closer Type
Standard Duty
Projection from Wall
2 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B 576
- Zoro #
- G6247171
- UPC #
- 049793005762
- Country of Origin
- China
Dimensions
- Width
- 3 13/16 in
- Length
- 5 7/16 in
- Height
- 5 13/32 in
- Roller Width
- 1/4 in
- Overall Width
- 5/16 in
- Roller Diameter
- 1 in
- Overall Length
- 5 7/16 in
- Overall Height
- 5 7/16 in
- Wire Rope Length
- 5 7/16 in
Details
- Item
- Tension Spring Roller
- Color
- Gray
- Closer Type
- Standard Duty
- Projection from Wall
- 2 1/4 in
- Door Type
- Screen Door
- Finish
- Steel
- Hardware
- Included
- Material
- Steel
- Features
- Fits Academy Doors
- Includes Hardware
- Hardware Included
- Projection
- 2 1/4 in
- ANSI/BHMA Finish
- Unfinished
- For Use With Door Type
- Screen Door
- Product Type
- Tension Spring Roller
Description
Tension Spring Roller, Door Type Screen Door, Length 5 13/32 in, Width 3 13/16 in, Height 5 13/32 in, Material Steel, Gray, Steel Finish, Closer Type Standard Duty, Projection from Wall 2 1/4 in, Hardware Included, Features Fits Academy Doors, Roller Width 1/4 in, 1 Pair