Shop PRIME-LINE
See all product information
Create Account
1 in. Screen Door Tension Spring with Roller, for Academy Doors (2 Pack)
Mfr # B 639
Zoro # G6319052
product price:Â
$
6.65
/pr
Key Features
Width
3 3/4 in
Length
5 7/16 in
Color
Gray
Closer Type
Standard Duty
Height
5 13/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B 639
- Zoro #
- G6319052
- UPC #
- 049793006394
- Country of Origin
- China
Dimensions
- Width
- 3 3/4 in
- Length
- 5 7/16 in
- Height
- 5 13/32 in
- Roller Width
- 1/4 in
- Overall Height
- 5 7/16 in
- Overall Length
- 5 7/16 in
- Overall Width
- 3 3/4 in
- Roller Diameter
- 1 in
- Wire Rope Length
- 5 7/16 in
Details
- Item
- Tension Spring Roller
- Color
- Gray
- Closer Type
- Standard Duty
- Material
- Steel
- Projection from Wall
- 1 3/4 in
- Hardware
- Included
- Finish
- Steel
- Door Type
- Screen Door
- Features
- Lumbar Support, Contemporary Style, Sturdy
- Application
- Office, Reception Area
- ANSI/BHMA Finish
- Unfinished
- Projection
- 1 3/4 in
- Includes Hardware
- Hardware Included
- Product Type
- Tension Spring Roller
- For Use With Door Type
- Screen Door
Description
Tension Spring Roller, Door Type Screen Door, Length 5 13/32 in, Width 3 3/4 in, Height 5 13/32 in, Material Steel, Gray, Steel Finish, Closer Type Standard Duty, Projection from Wall 1 3/4 in, Hardware Included, Roller Width 1/4 in, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.