Shop PRIME-LINE
See all product information
Create Account
1 in. Screen Door Tension Spring Roller (2 Pack)
Mfr # B 609
Zoro # G6307940
product price:Â $3.45
/pr
Sold in multiples of 3 for $10.35
Key Features
Width
3 13/16 in
Length
5 7/16 in
Color
White
Height
5 7/16 in
Door Type
Screen Door
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B 609
- Zoro #
- G6307940
- UPC #
- 049793006097
- Country of Origin
- China
Dimensions
- Width
- 3 13/16 in
- Length
- 5 7/16 in
- Height
- 5 7/16 in
- Roller Width
- 1/4 in
- Roller Diameter
- 1 in
- Overall Width
- 3 13/16 in
- Overall Height
- 5 7/16 in
- Overall Length
- 5 7/16 in
- Wire Rope Length
- 5 7/16 in
Details
- Item
- Tension Spring Roller
- Color
- White
- Door Type
- Screen Door
- Material
- Polyethylene
- Finish
- Steel
- Hardware
- Included
- Closer Type
- Standard Duty
- Projection from Wall
- 2 1/4 in
- Application
- Door
- Projection
- 2 1/4 in
- ANSI/BHMA Finish
- Unfinished
- Product Type
- Tension Spring Roller
- Includes Hardware
- Hardware Included
- For Use With Door Type
- Screen Door
Description
Tension Spring Roller, Door Type Screen Door, Length 5 7/16 in, Width 3 13/16 in, Height 5 7/16 in, Material Polyethylene, White, Steel Finish, Closer Type Standard Duty, Projection from Wall 2 1/4 in, Hardware Included, Roller Width 1/4 in, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.