Shop PRIME-LINE
See all product information
Create Account
1 in. Screen Door Tension Spring with Roller, for Academy Doors (2 Pack)
Mfr # B 638
Zoro # G6543831
product price:Â
$
3.65
/pr
Key Features
Finish
Steel
Material
Polyethylene
Size
1 in.
Product Type
Tension Spring Roller
Length
5 7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B 638
- Zoro #
- G6543831
- UPC #
- 049793006387
- Country of Origin
- China
- Item
- Tension Spring Roller
- Finish
- Steel
- Material
- Polyethylene
- Product Type
- Tension Spring Roller
- Hardware
- Included
- Features
- 1 in Nylon Roller
- Color
- Gray
- Closer Type
- Standard Duty
- Door Type
- Screen Door
- Projection from Wall
- 1 3/4 in
- Includes Hardware
- Hardware Included
- Projection
- 1 3/4 in
- ANSI/BHMA Finish
- Unfinished
- For Use With Door Type
- Screen Door
Description
Tension Spring Roller, Door Type Screen Door, Length 5 7/16 in, Width 3 13/16 in, Height 5 7/16 in, Material Polyethylene, Gray, Steel Finish, Closer Type Standard Duty, Projection from Wall 1 3/4 in, Hardware Included, Features 1 in Nylon Roller, Roller Width 1/4 in, 1 Pair