Shop PRIME-LINE
See all product information
Create Account
Screen Door Tension Spring with 1-1/8 in. Nylon Roller (2 Pack)
Mfr # B 713
Zoro # G6245823
product price:Â
$
6.39
/pr
Sold in multiples of 2 for $12.78
Key Features
Width
3 13/16 in
Length
5 7/16 in
Color
Gray
Material
Polyethylene
Height
5 7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B 713
- Zoro #
- G6245823
- UPC #
- 049793007131
- Country of Origin
- China
Dimensions
- Width
- 3 13/16 in
- Length
- 5 7/16 in
- Height
- 5 7/16 in
- Roller Diameter
- 1 1/8 in
- Overall Length
- 5 7/16 in
- Overall Height
- 5 7/16 in
- Overall Width
- 3 13/16 in
- Wire Rope Length
- 5 7/16 in
Details
- Item
- Tension Spring Roller
- Color
- Gray
- Material
- Polyethylene
- Finish
- Steel
- Hardware
- Included
- Door Type
- Screen Door
- Projection from Wall
- 1 in
- Closer Type
- Standard Duty
- Projection
- 1 in
- For Use With Door Type
- Screen Door
- Product Type
- Tension Spring Roller
- Includes Hardware
- Hardware Included
- ANSI/BHMA Finish
- Unfinished
Description
Tension Spring Roller, Door Type Screen Door, Length 5 7/16 in, Width 3 13/16 in, Height 5 7/16 in, Material Polyethylene, Gray, Steel Finish, Closer Type Standard Duty, Projection from Wall 1 in, Hardware Included, 1 Pair