This item is Discontinued.
This item is Discontinued.
Tension Spring, 5-7/16" L x 3-13/16" W, PR (Discontinued)
Mfr #
B 755
Zoro #
G6267200
UPC # 049793007551
Country of Origin China
Category Screen & Storm Door Chains
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B 755
- Zoro #
- G6267200
- UPC #
- 049793007551
- Country of Origin
- China
Dimensions
- Width
- 3 13/16 in
- Length
- 5 7/16 in
- Height
- 5 7/16 in
- Roller Width
- 1/4 in
- Roller Diameter
- 1 in
- Overall Height
- 5 7/16 in
- Overall Length
- 5 7/16 in
- Overall Width
- 3/8 in
- Wire Rope Length
- 5 7/16 in
Details
- Item
- Tension Spring Roller
- Color
- White
- Door Type
- Screen Door
- Closer Type
- Standard Duty
- Hardware
- Included
- Material
- Stainless Steel
- Projection from Wall
- 1 1/4 in
- Finish
- Unfinished
- ANSI/BHMA Finish
- Unfinished
- Includes Hardware
- Hardware Included
- Product Type
- Tension Spring Roller
- For Use With Door Type
- Screen Door
- Projection
- 1 1/4 in
Description
Tension Spring Roller, Door Type Screen Door, Length 5 7/16 in, Width 3 13/16 in, Height 5 7/16 in, Material Stainless Steel, White, Unfinished Finish, Closer Type Standard Duty, Projection from Wall 1 1/4 in, Hardware Included, Roller Width 1/4 in, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.