This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B 679
- Zoro #
- G6571463
- UPC #
- 049793006790
- Country of Origin
- China
- Item
- Tension Spring
- Material
- Steel
- Features
- 1 in Steel Ball Bearing Wheel, Adjustable
- Projection from Wall
- 2 1/4 in
- Color
- Gray
- Hardware
- Included
- Finish
- Steel
- Door Type
- Screen Door
- Closer Type
- Standard Duty
- ANSI/BHMA Finish
- Unfinished
- Projection
- 2 1/4 in
- Includes Hardware
- Hardware Included
- For Use With Door Type
- Screen Door
- Closer Duty Rating
- Standard Duty
- Product Type
- Tension Spring Roller
Description
Tension Spring, Door Type Screen Door, Length 5 7/16 in, Width 3 13/16 in, Height 5 7/16 in, Material Steel, Gray, Steel Finish, Closer Type Standard Duty, Projection from Wall 2 1/4 in, Hardware Included, Features 1 in Steel Ball Bearing Wheel, Adjustable, Roller Width 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.