Shop PRIME-LINE
See all product information
Create Account
4 in. Sliding Screen Door Top Tension Spring, Fits Andersen (2 Pack)
Mfr # B 803
Zoro # G6285741
product price:Â $5.99
/prKey Features
Width
3 3/4 in
Length
6 13/32 in
Color
Gray
Projection from Wall
4 in
Finish
Unfinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B 803
- Zoro #
- G6285741
- UPC #
- 049793111821
- Country of Origin
- China
Dimensions
- Width
- 3 3/4 in
- Length
- 6 13/32 in
- Height
- 6 13/32 in
- Overall Height
- 6 7/16 in
- Overall Length
- 6 7/16 in
- Overall Width
- 5/16 in
- Wire Rope Length
- 6 7/16 in
Details
- Item
- Tension Spring
- Color
- Gray
- Projection from Wall
- 4 in
- Finish
- Unfinished
- Door Type
- Screen Door
- Closer Type
- Standard Duty
- Material
- Steel
- Hardware
- Included
- Projection
- 4 in
- Product Type
- Tension Spring
- For Use With Door Type
- Screen Door
- ANSI/BHMA Finish
- Unfinished
- Includes Hardware
- Hardware Included
Description
Tension Spring, Door Type Screen Door, Length 6 13/32 in, Width 3 3/4 in, Height 6 13/32 in, Material Steel, Gray, Unfinished Finish, Closer Type Standard Duty, Projection from Wall 4 in, Hardware Included, Roller Width Not Applicable, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.