Shop PRIME-LINE
See all product information
Create Account
1 in. Nylon, Sliding Screen Door, Spring Tension Roller (2 Pack)
Mfr # B 518
Zoro # G6294062
product price:Â
$
3.69
/pr
Sold in multiples of 2Â prs for $7.38
Key Features
Width
3 3/4 in
Length
6 3/8 in
Color
Gray
Height
6 23/64 in
Projection from Wall
1 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B 518
- Zoro #
- G6294062
- UPC #
- 049793005182
- Country of Origin
- China
- Item
- Roller
- Color
- Gray
- Projection from Wall
- 1 7/8 in
- Material
- Steel
- Closer Type
- Standard Duty
- Finish
- Unfinished
- Hardware
- Included
- Door Type
- Screen Door
- For Use With Door Type
- Screen Door
- ANSI/BHMA Finish
- Unfinished
- Projection
- 1 7/8 in
- Product Type
- Roller
- Includes Hardware
- Hardware Included
Description
Roller, Door Type Screen Door, Length 6 23/64 in, Width 3 3/4 in, Height 6 23/64 in, Material Steel, Gray, Unfinished Finish, Closer Type Standard Duty, Projection from Wall 1 7/8 in, Hardware Included, Roller Width 1/4 in, 1 Pair