Shop PRIME-LINE
See all product information
Create Account
1 in. Nylon Sliding Screen Door Rollers, for Columbia and Una-Fit Doors (2 Pack)
Mfr # B 649
Zoro # G6303573
product price:Â
$
4.39
/pr
Sold in multiples of 2Â prs for $8.78
Key Features
Width
3 3/4 in
Length
4 in
Color
Gray
Height
7 23/64 in
Door Type
Screen Door
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B 649
- Zoro #
- G6303573
- UPC #
- 049793006493
- Country of Origin
- China
- Item
- Tension Spring Roller
- Color
- Gray
- Door Type
- Screen Door
- Hardware
- Included
- Projection from Wall
- 3 5/8 in
- Closer Type
- Standard Duty
- Material
- Polyethylene
- Finish
- Steel
- For Use With Door Type
- Screen Door
- ANSI/BHMA Finish
- Unfinished
- Includes Hardware
- Hardware Included
- Product Type
- Tension Spring Roller
- Projection
- 3 5/8 in
Description
Tension Spring Roller, Door Type Screen Door, Length 7 23/64 in, Width 3 3/4 in, Height 7 23/64 in, Material Polyethylene, Gray, Steel Finish, Closer Type Standard Duty, Projection from Wall 3 5/8 in, Hardware Included, Roller Width 1/4 in, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.