Shop PRIME-LINE
See all product information
Create Account
1 in. Adjustable Screen Door Tension Spring with Steel Roller (2 Pack)
Mfr # B 644
Zoro # G6564798
product price:Â
$
6.39
/pr
Sold in multiples of 2Â prs for $12.78
Key Features
Finish
Steel
Material
Steel
Size
1 in.
Product Type
Tension Spring Roller
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B 644
- Zoro #
- G6564798
- UPC #
- 049793006448
- Country of Origin
- China
- Item
- Tension Spring Roller
- Finish
- Steel
- Material
- Steel
- Product Type
- Tension Spring Roller
- Color
- Gray
- Door Type
- Screen Door
- Hardware
- Included
- Projection from Wall
- 2 in
- Closer Type
- Standard Duty
- Features
- 1 in Steel Roller, Adjustable
- For Use With Door Type
- Screen Door
- Includes Hardware
- Hardware Included
- Projection
- 2 in
- ANSI/BHMA Finish
- Unfinished
Description
Tension Spring Roller, Door Type Screen Door, Length 7 7/16 in, Width 3 13/16 in, Height 7 7/16 in, Material Steel, Gray, Steel Finish, Closer Type Standard Duty, Projection from Wall 2 in, Hardware Included, Features 1 in Steel Roller, Adjustable, Roller Width 1/4 in, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.