Shop PRIME-LINE

1 in. Stainless Steel, M Style Tension Spring Roller (2 Pack)

  • Mfr # B 746

  • Zoro # G6537592


product price: 
$
14.99
/pr

Key Features

Finish
Unfinished
Material
Stainless Steel
Size
1 in.
Product Type
Tension Spring Roller
Height
7 7/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B 746
Zoro #
G6537592
UPC #
049793007469
Country of Origin
China
Item
Tension Spring Roller
Finish
Unfinished
Material
Stainless Steel
Product Type
Tension Spring Roller
Hardware
Included
Closer Type
Standard Duty
Door Type
Screen Door
Color
Gray
Features
1 in Stainless Steel Ball Bearing Wheel
Projection from Wall
2 in
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Unfinished
Projection
2 in
For Use With Door Type
Screen Door

Description

Tension Spring Roller, Door Type Screen Door, Length 7 7/16 in, Width 3 13/16 in, Height 7 7/16 in, Material Stainless Steel, Gray, Unfinished Finish, Closer Type Standard Duty, Projection from Wall 2 in, Hardware Included, Features 1 in Stainless Steel Ball Bearing Wheel, Roller Width 1/4 in, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.