Shop PRIMELINE TOOLS
See all product information
Create Account
1/4 in. Corner Mounted Window Screen Tension Spring, 2-3/4 in. Bowed Length, PK4
Mfr # L 5884
Zoro # G3344910
product price:Â
$
28.85
/pk of 4, $7.21/ea
Key Features
Material
Aluminum
Finish
Unfinished
Color
Silver
Hardware
Not included
Overall Height
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L 5884
- Zoro #
- G3344910
- UPC #
- 049793058843
- Country of Origin
- China
- Material
- Aluminum
- Finish
- Unfinished
- Color
- Silver
- Hardware
- Not included
- Item
- Screen Tension Spring
- Product Type
- Screen Tension Spring
Description
ScreenTension Spring,Silver,Aluminum,PK4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.