Shop PRIME-LINE
See all product information
Create Account
Tilt Latch Pair, White Plastic Construction, Spring-Loaded, 2-1/8 in. Hole Centers (1 Pair)
Mfr # F 2728
Zoro # G200935307
product price:Â
$
7.55
/pk of 2, $3.78/ea
Key Features
Length (In.)
2-1/8 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F 2728
- Zoro #
- G200935307
- UPC #
- 49793027283
- Country of Origin
- China
Description
These spring-loaded tilt latches are constructed of plastic and they are white in color. They feature beveled edges and are easy to install. The width of these latches measures 3-5/16 in., the depth is 1-3/8 in. and the mounting holes are spaced at 2-1/8 in. center to center. These tilt latches are used on single and double hung vertical sliding sash panels designed to tilt-in and down from the top for cleaning purposes. Each package includes one right-hand & one left-hand latch with fasteners.Constructed of vinyl housing and latch with steel spring Steel spring comes in a corrosion resistant, zinc plated finish and the vinyl components come white in color Designed for use with vertical sliding single hung and double hung windows Features a simple snap-in installation design Easy to install with only a few simple tools For further dimensional and specification information, please see the line drawing