This item is Discontinued.

This item is Discontinued.
Tub Enclosure Towel Bar, 3/8 in. x 3/4 in. x 32 in., Extruded Aluminum Single Pack (Discontinued)
Mfr #
M 6073
Zoro #
G900933788
UPC # 49793060730
Country of Origin United States
Category Bath Towel Bars and Hooks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M 6073
- Zoro #
- G900933788
- UPC #
- 49793060730
- Country of Origin
- United States
Dimensions
- Height
- 32 in.
Details
- Finish
- Aluminum
Description
This is a replacement towel bar that is a chrome plated extruded towel bar. At 32 inch long it can easily be cut to desired length with a hacksaw. For the brass version see Prime-Line part M 6074. They are used with Prime-Line's diecast support brackets, parts M 6020 and M 6078. See Prime-Line part M 6074 for brass-plated finished towel bar and Prime-Line part M 6021 for brass-plated support brackets.
- •Used by a variety of shower door manufacturers
- •3/8 inch x 3/4 inch x 32 inch long towel bar
- •Can be cut to length
- •Chrome plated
- •Towel bar brackets sold separately
- •No hardware is included
- •Easy to install
- •Please refer to the line art drawing and compare with your original item before purchasing