Shop PRIME-LINE
See all product information
Create Account
Universal Screen Clips, Fits Flush To 7/16 in., Diecast Zinc, White (4 Pack)
Mfr # L 5931
Zoro # G400935695
product price:Â
$
9.95
/pk 4, $2.49/ea
Key Features
Material
Diecast
Finish
Painted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L 5931
- Zoro #
- G400935695
- UPC #
- 49793459312
- Country of Origin
- China
Details
- Material
- Diecast
- Finish
- Painted
- Item
- Universal Screen Clips
Description
These universal screen clips are constructed of diecast material and come in an white-colored painted finish. Each clip has an overall reach of 3/4 in., and the height is adjustable from a flush fit, up to 7/16 in. when using the stackable rings of 2 different heights included with each set. These adjustable-height screen clips are used to secure window screens where there are uneven surfaces, and/or when the user is unsure of the correct height to use. This item includes two 1/16 in. thick rings and four 1/8 in. thick rings per clip, and each package contains 4 clips per package. Installation fasteners are included with each package. These adjustable height screen clips are used to secure window screens where there are uneven surfaces, and/or when the user is unsure of the correct height to use These clips will adjust from a flush fit, up to 7/16 in. screen thickness, or total reach Screen clips and stackable rings are constructed of diecast material All components of this item have a painted finish White in color Installation fasteners included with this item For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.