Shop PRIME-LINE
See all product information
Create Account
Universal Screen Clips, Fits Flush To 7/16 in., Diecast Zinc, Almond (4 Pack)
Mfr # L 5927
Zoro # G300935603
product price:Â
$
13.79
/pk of 4, $3.45/ea
Key Features
Type
Universal Screen Clips
Material
Plastic
Finish
Almond
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L 5927
- Zoro #
- G300935603
- UPC #
- 49793459275
- Country of Origin
- China
Details
- Type
- Universal Screen Clips
- Material
- Plastic
- Finish
- Almond
Description
These universal screen clips are constructed of diecast material and come in an almond-colored painted finish. Each clip has an overall reach of 3/4 in., and the height is adjustable from a flush fit, up to 7/16 in. when using the stackable rings of 2 different heights included with each set. These adjustable-height screen clips are used to secure window screens where there are uneven surfaces, and/or when the user is unsure of the correct height to use. This item includes two 1/16 in. thick rings and four 1/8 in. thick rings per clip, and each package contains 4 clips per package. Installation fasteners are included with each package. Universal clips that allows gap from flush mount to 7/16 in. Adjustable heights Stackable Almond plastic construction 4-pack Mounting hardware included A Phillips head screwdriver is required for installation For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.