This item is Discontinued.

Prime-Line Prime-Line 0.56 in. D 180 deg Polished Brass Brass Door Viewer U 9893

This item is Discontinued.

Prime-Line

Prime-Line 0.56 in. D 180 deg Polished Brass Brass Door Viewer (Discontinued)

Mfr # U 9893
Zoro # G2697673
UPC # 49793098931
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U 9893
Zoro #
G2697673
UPC #
49793098931
Country of Origin
China

Dimensions

Diameter
9/16in
Door Thickness
1-3/8in to 2-1/8in

Details

Material
Mixed Materials
Finish
Polished Brass

Description

This Defender Security 9/16 inch Bore 180 degree Solid Brass Door Viewer features plastic and glass lenses within a metal housing. The viewer can be installed in doors with a thickness of 1-3/8 - 2 inch.


  • • Wide angle lens
  • • Solid brass housing
  • • Glass lens
  • • Gives a complete 180 degree viewer
  • • Fits 1-3/8 inch to 2-1/8 inch thick doors

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.