Shop PRIME-LINE
See all product information
Create Account
White Plastic, Foot Operated, Sliding Door Lock (Single Pack)
Mfr # D 1895
Zoro # G600934474
product price:Â
$
9.85
/ea
Key Features
Finish
White
Length
1-3/4 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D 1895
- Zoro #
- G600934474
- UPC #
- 49793018953
- Country of Origin
- China
Dimensions
- Length
- 1-3/4 in.
Details
- Finish
- White
Description
This patio door lock is constructed of a steel plunger bolt with a plastic knob and housing. This lock comes white in color and it features a 5/16 in. diameter bolt with a 3/8 in. throw. The mounting hole centers are spaced apart at 13/32 in. x 1-3/4 in. on center. This secondary lock provides increased security when ventilating or securing your sliding door or window. This item mounts onto the lower face of the bottom rail and is simple to install with some minor drilling required.Constructed of stamped steel and a steel bolt Bracket comes in a corrosion resistant, white painted finish with a zinc plated bolt Designed for use with patio sliding door systems to provide additional security to vented and closed doors Features a projectable and retractable hardened steel bolt that secures the active panel in place Easy to install with only a few simple tools For further dimensional and specification information, please see the line drawing A Phillips head screwdriver is required for installation For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.