Shop PRIME-LINE
See all product information
Create Account
Window Grid Retainer Clips, Clear Plastic, 1 in. (6 Pack)
Mfr # L 5916
Zoro # G000933398
product price:Â
$
9.15
/pk of 6, $1.53/ea
Key Features
Color
Clear
Size
1 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L 5916
- Zoro #
- G000933398
- UPC #
- 49793159168
- Country of Origin
- China
Dimensions
- Size
- 1 in.
Details
- Color
- Clear
Description
These window grid retainer clips are constructed of plastic bodies with steel needle point pins, and they come clear in color. They feature a 1 in. wide opening, ideal for mounting 1 in. wide mullion grids over the glass area of wood windows. These window grid retainer clips are used for securing decorative mullions to stationary and operating wood windows of all types and sizes. Sizes available from manufacturer include the following; 1/2 in., 5/8 in., 7/8 in., 1 in. and 1-1/4 in.Components of these grid retainer clips are constructed of plastic and steel materials These clips come clear in color to allow for best matching and blending with finished mullion colors Designed for use with removable window mullion grids Features precise widths for improved mullion gripping strength Easy to install with only a few simple tools For further dimensional and specification information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.