Shop PRIMELINE TOOLS

Window Lock, Gold, 1 15/16 in L, 5/8 in W

  • Mfr # F 2574

  • Zoro # G3345157


product price:  $6.39
/ea

Key Features

Type
Sash
Material
Die Cast Zinc
Finish
Brass Plated
Color
Gold
Base Size (In.)
1-15/16
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F 2574
Zoro #
G3345157
UPC #
049793025746
Country of Origin
China

Dimensions

Base Size (In.)
1-15/16
Height (In.)
1 15/16 in
Length (In.)
5/8 in
Width (In.)
5/8
Overall Width
5/8 in
Base Length
1 15/16 in
Base Width
5/8 in
Overall Length
1 15/16 in
Wire Rope Length
1 15/16 in

Details

Type
Sash
Material
Die Cast Zinc
Finish
Brass Plated
Color
Gold
Projection (In.)
5/8 in
Item
Window Lock
Hardware
Included
Includes
(2) Installation Screws, Keeper Assortment
For Use With
Double-Hung Windows, Single-Hung Windows
Includes Keeper
Keeper Included
Lock Type
Sweep Lock
Resistance Properties
Corrosion Resistant
Product Type
Window Lock
Installation Orientation
Vertical
For Materials
Wood
Includes Hardware
Hardware Included
Includes Handle
Handle Included
Count
1
Projection
5/8 in
Handing Orientation
Non-Handed
Mounting Hole Spacing
1 15/16 in
Lock Action
Cam Action

Description

Window Lock, Sash, Die Cast Zinc, Brass Plated, Length (In.) 5/8 in, Height (In.) 1 15/16 in, Width (In.) 5/8, Projection (In.) 5/8 in, Base Size (In.) 1-15/16, Includes (2) Installation Screws, Keeper Assortment, Color Gold

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.