Shop PRIMELINE TOOLS
See all product information
Create Account
Sliding Window Sash Lock, Left Hand, Chrome (2 Pack)
Mfr # R 7077
Zoro # G3344868
product price:Â
$
2.79
/pr
Sold in multiples of 3 for $8.37
Key Features
Type
Sash
Material
Die Cast
Finish
Polished
Color
Silver
Base Size (In.)
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R 7077
- Zoro #
- G3344868
- UPC #
- 049793070777
- Country of Origin
- China
Dimensions
- Base Size (In.)
- 1
- Height (In.)
- 3/4 in
- Length (In.)
- 1 in
- Width (In.)
- 3-13/16
- Overall Length
- 3/4 in
- Base Width
- 3 13/16 in
- Overall Width
- 3 13/16 in
- Base Length
- 1 in
- Wire Rope Length
- 3/4 in
Description
Window Lock, Sash, Die Cast, Polished, Length (In.) 1 in, Height (In.) 3/4 in, Width (In.) 3-13/16, Projection (In.) 3 13/16 in, Base Size (In.) 1, Includes Nylon Bushing, Color Silver, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.