Shop PRIMELINE TOOLS

Window Lock, Black, 2 1/4 in L, 23/32 in W

  • Mfr # F 2532

  • Zoro # G3345163


product price: 
$
4.19
/ea

Key Features

Type
Sash
Material
Die Cast Zinc
Finish
Painted
Color
Black
Base Size (In.)
2-1/2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F 2532
Zoro #
G3345163
UPC #
049793025326
Country of Origin
China

Dimensions

Base Size (In.)
2-1/2
Height (In.)
2 1/4 in
Length (In.)
5/16 in
Width (In.)
23/32
Base Length
2 1/2 in
Overall Width
23/32 in
Overall Length
2 1/4 in
Base Width
23/32 in
Wire Rope Length
2 1/4 in
Length
2 1/4 in

Details

Type
Sash
Material
Die Cast Zinc
Finish
Painted
Color
Black
Projection (In.)
23/32 in
Hardware
Included
Item
Window Lock
Includes
(2) Installation Screws, Keeper Assortment
Installation Orientation
Horizontal/Vertical
Mounting Hole Spacing
2 1/4 in
Includes Keeper
Keeper Included
Includes Handle
Handle Included
Resistance Properties
Corrosion Resistant
Lock Type
Sweep Lock
Handing Orientation
Non-Handed
Product Type
Window Lock
Lock Action
Cam Action
Count
1
Mounting Hole to Base End
3/8 in
For Materials
Aluminum, Vinyl, Wood
For Use With
Double-Hung Windows, Sliding Windows, Single-Hung Windows
Includes Hardware
Hardware Included
Projection
23/32 in

Description

Window Lock, Sash, Die Cast Zinc, Painted, Length (In.) 5/16 in, Height (In.) 2 1/4 in, Width (In.) 23/32, Projection (In.) 23/32 in, Base Size (In.) 2-1/2, Includes (2) Installation Screws, Keeper Assortment, Color Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.