Shop PRIMELINE TOOLS
See all product information
Create Account
Window Lock, Black, 2 15/16 in L
Mfr # F 2589
Zoro # G3345120
product price:Â
$
3.99
/ea
Key Features
Type
Sash
Material
Die Cast Zinc
Finish
Painted
Color
Black
Base Size (In.)
2-15/16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F 2589
- Zoro #
- G3345120
- UPC #
- 049793025890
- Country of Origin
- China
- Type
- Sash
- Material
- Die Cast Zinc
- Finish
- Painted
- Color
- Black
- Projection (In.)
- 3/8 in
- Includes
- (2) Installation Screws
- Hardware
- Included
- Item
- Window Lock
- Mounting Hole Spacing
- 2 1/4 in
- Lock Type
- Sweep Lock
- Includes Keeper
- Keeper Not Required
- Includes Hardware
- Hardware Included
- Includes Handle
- Handle Included
- Count
- 1
- Mounting Hole to Base End
- 3/8 in
- Product Type
- Window Lock
- Lock Action
- Cam Action
- Installation Orientation
- Horizontal/Vertical
- Projection
- 3/8 in
- Handing Orientation
- Non-Handed
- For Materials
- Aluminum
- For Use With
- Double-Hung Windows, Sliding Windows, Single-Hung Windows
- Resistance Properties
- Corrosion Resistant
Description
Window Lock, Sash, Die Cast Zinc, Painted, Length (In.) 3/4 in, Height (In.) 2 15/16 in, Width (In.) 23/32, Projection (In.) 3/8 in, Base Size (In.) 2-15/16, Includes (2) Installation Screws, Color Black