This item is Discontinued.
This item is Discontinued.
Window Lock, Silver, 3/4 in L, 3 13/16 in W (Discontinued)
Mfr #
R 7078
Zoro #
G3783731
UPC # 049793070784
Country of Origin China
Category Single & Double Hung Window Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R 7078
- Zoro #
- G3783731
- UPC #
- 049793070784
- Country of Origin
- China
- Type
- Sash
- Material
- Die Cast Zinc
- Finish
- Polished
- Color
- Silver
- Projection (In.)
- 3 13/16 in
- Item
- Window Lock
- Hardware
- Included
- Includes
- (2) Bushings
- Projection
- 3 13/16 in
- Product Type
- Window Lock
- Includes Hardware
- Hardware Included
- Lock Type
- Flip Lock
- Installation Orientation
- Horizontal/Vertical
- Handing Orientation
- Right-Hand
- Count
- 2
- For Use With
- Sliding Windows
- Includes Handle
- Handle Included
Description
Window Lock, Sash, Die Cast Zinc, Polished, Length (In.) 1 in, Height (In.) 3/4 in, Width (In.) 3-13/16, Projection (In.) 3 13/16 in, Base Size (In.) 1, Includes (2) Bushings, Color Silver, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.