Shop PRIMELINE TOOLS
See all product information
Create Account
Wood Window Flip Lock, 5/8 in. Projection, Stamped Steel Construction, Brass Plated (Single Pack)
Mfr # U 9926
Zoro # G0570381
product price:Â
$
3.79
/ea
Sold in multiples of 3 for $11.37
Key Features
Type
Double Hung
Material
Steel
Finish
Brass Plated
Color
Silver
Base Size (In.)
1-7/16 x 13-16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U 9926
- Zoro #
- G0570381
- UPC #
- 049793099266
- Country of Origin
- Taiwan, Province of China
- Type
- Double Hung
- Material
- Steel
- Finish
- Brass Plated
- Color
- Silver
- Hardware
- Included
- Item
- Window Lock
- Includes
- (2) Installation Screws
- Includes Keeper
- Keeper Not Required
- Count
- 1
- Product Type
- Window Lock
- Handing Orientation
- Non-Handed
- Includes Handle
- Handle Not Included
- Installation Orientation
- Vertical
- For Use With
- Double-Hung Windows, Single-Hung Windows
- Projection
- 5/8 in
- Lock Action
- Flip Action
- For Materials
- Wood
- Lock Type
- Flip Lock
- Includes Hardware
- Hardware Included
Description
Window Lock, Double Hung, Steel, Brass Plated, Length (In.) 13/16 in, Height (In.) 1 29/64 in, Width (In.) 2-9/16, Base Size (In.) 1-7/16 x 13-16, Includes (2) Installation Screws, Color Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.