Shop PRIMELINE TOOLS

Keyed Sash Lock, 9/16 in. Projection, Diecast, Brass Plated Finish (Single Pack)

  • Mfr # U 9863

  • Zoro # G0570083


product price:  $16.15
/ea

Key Features

Type
Flip
Material
Die Cast Zinc
Finish
Polished
Color
Silver
Height (In.)
61/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U 9863
Zoro #
G0570083
UPC #
049793098634
Country of Origin
China

Dimensions

Height (In.)
61/64 in
Length (In.)
1 57/64 in
Width (In.)
2-1/4
Base Length
1 3/4 in
Overall Width
2 1/4 in
Overall Length
31/32 in
Base Width
2 1/4 in
Wire Rope Length
31/32 in

Details

Type
Flip
Material
Die Cast Zinc
Finish
Polished
Color
Silver
Hardware
Included
Item
Window Lock
Includes
(2) Keys
Lock Type
Bolt Lock
Lock Action
Flip Action
Projection
9/16 in
Adjustment Method
Key
For Use With
Double-Hung Windows, Single-Hung Windows
For Materials
Wood
Includes Handle
Handle Not Included
Count
1
Handing Orientation
Non-Handed
Product Type
Window Lock
Includes Hardware
Hardware Included
Includes Keeper
Keeper Included

Description

Window Lock, Flip, Die Cast Zinc, Polished, Length (In.) 1 57/64 in, Height (In.) 61/64 in, Width (In.) 2-1/4, Includes (2) Keys, Color Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.