Shop PRIMELINE TOOLS
See all product information
Create Account
Window Lock, Silver, 1 9/16 in L
Mfr # U 9939
Zoro # G0570521
product price:Â
$
4.29
/pr
Sold in multiples of 2Â prs for $8.58
Key Features
Type
Flip
Material
Steel
Finish
Brass Plated
Color
Silver
Height (In.)
1 9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U 9939
- Zoro #
- G0570521
- UPC #
- 049793099396
- Country of Origin
- China
Dimensions
- Height (In.)
- 1 9/16 in
- Length (In.)
- 57/64 in
- Width (In.)
- 1-1/4
- Overall Width
- 1 1/4 in
- Base Length
- 1 1/4 in
- Base Width
- 7/8 in
- Overall Length
- 1 9/16 in
- Wire Rope Length
- 1 9/16 in
- Length
- 1 9/16 in
Description
Window Lock, Flip, Steel, Brass Plated, Length (In.) 57/64 in, Height (In.) 1 9/16 in, Width (In.) 1-1/4, Includes (2) Installation Screws, Color Silver, 1 Pair