Shop PRIMELINE TOOLS
See all product information
Create Account
Aluminum Tamper Resistant Sliding Window Lock, Fits 1/4 inch Track, Aluminum, 2 Pack
Mfr # S 4033
Zoro # G0569237
product price:Â
$
6.45
/pr
Key Features
Type
Sash
Material
Aluminum
Finish
Painted
Color
Black
Height (In.)
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S 4033
- Zoro #
- G0569237
- UPC #
- 049793040336
- Country of Origin
- China
Dimensions
- Height (In.)
- 1/2 in
- Length (In.)
- 1 5/64 in
- Width (In.)
- 1
- Base Length
- 1 3/32 in
- Overall Width
- 1 in
- Overall Length
- 1/2 in
- Base Width
- 1 in
- Wire Rope Length
- 1/2 in
Description
Window Lock, Sash, Aluminum, Painted, Length (In.) 1 5/64 in, Height (In.) 1/2 in, Width (In.) 1, Includes Wrench, Color Black, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.