Shop PRIMELINE TOOLS
See all product information
Create Account
Diecast, Aluminum Sliding Window Lock with Thumbscrew (2 Pack)
Mfr # U 9982
Zoro # G0570503
product price:Â
$
5.49
/pr
Key Features
Type
Sash
Material
Aluminum
Finish
Painted
Color
White
Height (In.)
29/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U 9982
- Zoro #
- G0570503
- UPC #
- 049793099822
- Country of Origin
- China
Dimensions
- Height (In.)
- 29/64 in
- Length (In.)
- 1 5/16 in
- Width (In.)
- 1
- Base Length
- 1 5/16 in
- Overall Length
- 15/32 in
- Base Width
- 1 in
- Overall Width
- 1 in
- Wire Rope Length
- 15/32 in
- Length
- 15/32 in
Description
Window Lock, Sash, Aluminum, Painted, Length (In.) 1 5/16 in, Height (In.) 29/64 in, Width (In.) 1, Includes Thumb Screw, Color White, 1 Pair