Shop PRIMELINE TOOLS
See all product information
Create Account
Diecast with White Finish, Casement Window Sash Lock (Single Pack)
Mfr # U 9936
Zoro # G0570339
product price:Â
$
10.89
/ea
Key Features
Type
Sash
Material
Steel
Finish
Painted
Color
White
Base Size (In.)
1-1/8 x 2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U 9936
- Zoro #
- G0570339
- UPC #
- 049793099365
- Country of Origin
- China
- Type
- Sash
- Material
- Steel
- Finish
- Painted
- Color
- White
- Hardware
- Included
- Includes
- (2) Installation Screws, (3) Keeper Assortments
- Item
- Window Lock
- For Use With
- Casement Windows
- Projection
- 1 3/4 in
- Lock Type
- Bar Latch
- Handing Orientation
- Non-Handed
- For Materials
- Wood
- Count
- 1
- Product Type
- Window Lock
- Includes Handle
- Handle Included
- Includes Hardware
- Hardware Included
- Includes Keeper
- Keeper Included
Description
Window Lock, Sash, Steel, Painted, Length (In.) 1 13/32 in, Height (In.) 2 13/32 in, Width (In.) 1-9/64, Base Size (In.) 1-1/8 x 2, Includes (2) Installation Screws, (3) Keeper Assortments, Color White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.