Shop PRIMELINE TOOLS
See all product information
Create Account
Window Lock, White, 25/32 in L, 2 1/4 in W
Mfr # U 9925
Zoro # G0570372
product price:Â
$
7.15
/ea
Key Features
Type
Sash
Material
Steel
Finish
Painted
Color
White
Height (In.)
49/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U 9925
- Zoro #
- G0570372
- UPC #
- 049793099259
- Country of Origin
- China
Dimensions
- Height (In.)
- 49/64 in
- Length (In.)
- 2 1/4 in
- Width (In.)
- 2-1/4
- Base Width
- 2 1/4 in
- Overall Width
- 2 1/4 in
- Overall Length
- 25/32 in
- Base Length
- 2 1/4 in
- Wire Rope Length
- 25/32 in
- Length
- 25/32 in
Description
Window Lock, Sash, Steel, Painted, Length (In.) 2 1/4 in, Height (In.) 49/64 in, Width (In.) 2-1/4, Includes (2) Installation Screws, Color White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.