Shop PRIMELINE TOOLS
See all product information
Create Account
Aluminum, Sliding Window Security Lock, PK4
Mfr # U 9819
Zoro # G0569541
product price:Â
$
5.39
/pk 4, $1.35/ea
Key Features
Type
Sliding
Material
Aluminum
Finish
Unfinished
Color
Silver
Height (In.)
29/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U 9819
- Zoro #
- G0569541
- UPC #
- 049793098191
- Country of Origin
- China
- Type
- Sliding
- Material
- Aluminum
- Finish
- Unfinished
- Color
- Silver
- Item
- Window Lock
- Includes
- Thumb Screw
- Hardware
- Included
- Includes Handle
- Handle Included
- Includes Hardware
- Hardware Included
- Adjustment Method
- Thumbscrew
- Includes Keeper
- Keeper Not Required
- Lock Type
- Clamp Lock
- For Materials
- Steel
- For Use With
- Sliding Windows
- Handing Orientation
- Non-Handed
- Installation Orientation
- Horizontal
- Projection
- 1/4 in
- Product Type
- Window Lock
- Count
- 4
Description
Window Lock, Sliding, Aluminum, Unfinished, Length (In.) 1 5/16 in, Height (In.) 29/64 in, Width (In.) 1, Includes Thumb Screw, Color Silver, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.