Shop PRIMELINE TOOLS
See all product information
Create Account
Aluminum, White Finish, Sliding Window Security Lock, PK4
Mfr # U 9823
Zoro # G0569593
product price:Â
$
6.19
/pk 4, $1.55/ea
Key Features
Type
Sliding
Material
Aluminum
Finish
Unfinished
Color
White
Height (In.)
29/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U 9823
- Zoro #
- G0569593
- UPC #
- 049793098238
- Country of Origin
- China
Dimensions
- Height (In.)
- 29/64 in
- Length (In.)
- 1 5/16 in
- Width (In.)
- 1
- Base Width
- 1 in
- Overall Width
- 1 in
- Overall Length
- 15/32 in
- Base Length
- 1 5/16 in
- Wire Rope Length
- 15/32 in
- Length
- 15/32 in
Description
Window Lock, Sliding, Aluminum, Unfinished, Length (In.) 1 5/16 in, Height (In.) 29/64 in, Width (In.) 1, Includes Thumb Screw, Color White, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.