Shop PRIMELINE TOOLS
See all product information
Create Account
1/4 in., Extruded Aluminum, Thumbscrew Window Lock (2 Pack)
Mfr # U 9800
Zoro # G0569438
product price:Â
$
4.29
/pr
Key Features
Type
Sliding
Material
Aluminum
Finish
Mill
Color
Silver
Height (In.)
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U 9800
- Zoro #
- G0569438
- UPC #
- 049793098009
- Country of Origin
- China
Dimensions
- Height (In.)
- 1/2 in
- Length (In.)
- 1 37/64 in
- Width (In.)
- 1
- Overall Length
- 1/2 in
- Base Width
- 1 in
- Overall Width
- 1 in
- Base Length
- 1 19/32 in
- Wire Rope Length
- 1/2 in
Description
Window Lock, Sliding, Aluminum, Mill, Length (In.) 1 37/64 in, Height (In.) 1/2 in, Width (In.) 1, Includes Thumb Screw, Color Silver, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.