Shop PRIMELINE TOOLS
See all product information
Create Account
Sliding Window Lock, 1/4 in., Extruded Aluminum, White Painted Finish (2 Pack)
Mfr # U 9802
Zoro # G0569499
product price:Â
$
4.19
/pr
Key Features
Type
Sliding
Material
Aluminum
Finish
Painted
Color
White
Height (In.)
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U 9802
- Zoro #
- G0569499
- UPC #
- 049793098023
- Country of Origin
- China
- Type
- Sliding
- Material
- Aluminum
- Finish
- Painted
- Color
- White
- Item
- Window Lock
- Includes
- Thumb Screw
- Hardware
- Included
- Count
- 2
- Handing Orientation
- Non-Handed
- Adjustment Method
- Thumbscrew
- Includes Hardware
- Hardware Included
- Includes Keeper
- Keeper Not Required
- Resistance Properties
- Tamper Resistant
- Installation Orientation
- Horizontal/Vertical
- For Materials
- Metal
- For Use With
- Sliding Windows
- Projection
- 1/4 in
- Lock Type
- Clamp Lock
- Includes Handle
- Handle Included
- Product Type
- Window Lock
Description
Window Lock, Sliding, Aluminum, Painted, Length (In.) 1 37/64 in, Height (In.) 1/2 in, Width (In.) 1, Includes Thumb Screw, Color White, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.