Shop PRIMELINE TOOLS
See all product information
Create Account
Aluminum Tamper Resistant Sliding Window Lock, Fits 1/4 inch Track, Black, 2 Pack
Mfr # U 9812
Zoro # G0569523
product price:Â $5.55
/prKey Features
Type
Sliding
Material
Aluminum
Finish
Painted
Color
White
Height (In.)
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U 9812
- Zoro #
- G0569523
- UPC #
- 049793098122
- Country of Origin
- China
Dimensions
- Height (In.)
- 1/2 in
- Length (In.)
- 1 5/64 in
- Width (In.)
- 1
- Base Width
- 1 in
- Overall Width
- 1 in
- Base Length
- 1 3/32 in
- Overall Length
- 1/2 in
- Wire Rope Length
- 1/2 in
Description
Window Lock, Sliding, Aluminum, Painted, Length (In.) 1 5/64 in, Height (In.) 1/2 in, Width (In.) 1, Includes Wrench, Color White, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.