Shop PRIMELINE TOOLS
See all product information
Create Account
3 in. Extruded Aluminum, White Reversible Sliding Window Bar Lock (Single Pack)
Mfr # U 9835
Zoro # G0570031
product price:Â
$
5.29
/ea
Sold in multiples of 2 for $10.58
Key Features
Type
Thumbscrew Bar
Material
Aluminum
Finish
Painted
Color
White
Height (In.)
1 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U 9835
- Zoro #
- G0570031
- UPC #
- 049793098351
- Country of Origin
- China
- Type
- Thumbscrew Bar
- Material
- Aluminum
- Finish
- Painted
- Color
- White
- Includes
- Thumb Screw
- Item
- Window Lock
- Hardware
- Included
- Product Type
- Window Lock
- Includes Keeper
- Keeper Not Required
- Projection
- 3 in
- Includes Handle
- Handle Included
- Count
- 1
- For Use With
- Sliding Doors, Sliding Windows
- Adjustment Method
- Thumbscrew
- Includes Hardware
- Hardware Included
- Lock Type
- Clamp Lock with Bar
- Handing Orientation
- Non-Handed
Description
Window Lock, Thumbscrew Bar, Aluminum, Painted, Length (In.) 1 37/64 in, Height (In.) 1 1/8 in, Width (In.) 4, Includes Thumb Screw, Color White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.