Shop PRIMELINE TOOLS

Sliding Vinyl Window Vent Stop, 2-1/4 in. Hole Center Spacing (2 Pack)

  • Mfr # S 4600

  • Zoro # G0569368


product price: 
$
5.99
/pr

Key Features

Type
Vent Stop
Material
Plastic
Finish
Unfinished
Color
White
Base Size (In.)
2-1/2 x 5/16
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S 4600
Zoro #
G0569368
UPC #
049793346001
Country of Origin
Taiwan, Province of China

Dimensions

Base Size (In.)
2-1/2 x 5/16
Height (In.)
2 3/4 in
Length (In.)
3/4 in
Width (In.)
5/16
Overall Width
5/16 in
Base Width
5/16 in
Overall Length
2 3/4 in
Base Length
2 1/2 in
Wire Rope Length
2 3/4 in
Length
2 3/4 in

Details

Type
Vent Stop
Material
Plastic
Finish
Unfinished
Color
White
Item
Window Lock
Hardware
Included
Includes
Mounting Hardware
Lock Action
Flip Action
Includes Handle
Handle Not Included
Includes Keeper
Keeper Not Required
Projection
5/16 in
Includes Hardware
Hardware Included
Mounting Hole Spacing
2 1/4 in
Count
2
For Materials
Vinyl
For Use With
Double-Hung Windows, Single-Hung Windows
Handing Orientation
Non-Handed
Lock Type
Flip Lock
Product Type
Window Lock

Description

Window Lock, Vent Stop, Plastic, Unfinished, Length (In.) 3/4 in, Height (In.) 2 3/4 in, Width (In.) 5/16, Base Size (In.) 2-1/2 x 5/16, Includes Mounting Hardware, Color White, 1 Pair

Ratings & reviews